Add More Items
View All Quick Selects
Below you can add an image for 'cable ties' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Copper One-Hole Lug, Standard Barrel, Max 35KV, Wire Size #14-10 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code ERG2002, Die Color Code N/A
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$763.32
Per 100
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
$646.14
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
$2,490.02
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 250 Kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
$3,354.60
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 350 Kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
$4,949.80
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 500 Kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Pink 99H
$7,320.78
Type Cu Copper Splice, Long Barrel, 3-3/8 Inch Length, Max 35KV, Wire Size 250 Kcmil, Tin Plated, Die Color Code Yellow
$3,653.60
20
Popularity
Default